Beli Switch No Nc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Plastic Head Selector Switch Push Button
    Mulai

    Rp25.900

    LARKIN Plastic Head Selector Switch Push Button
    Deskripsi:
    Plastic Head Selector Switch Push Button with Rotary Knob 2 Position LockingConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Black
  2. HONEYWELL MICRO SWITCH Limit Switch Body and Contact
    Mulai

    Rp6.399.900

    HONEYWELL MICRO SWITCH Limit Switch Body and Contact
    atribut:
    • UNSPSC: 39121509
    • AC Contact Rating (A): 10 @600V AC
    • Contact Form: 1NO/1NC
    • For use with: Mfr. No. LSA1A
    • NEMA Rating: 1; 3; 4; 4X; 6; 6P
    • Operating Temperature (°F): 10 to 250
    • Standards: CSA; UL
  3. SIEMENS Kontak Bantu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    SIEMENS Kontak Bantu
    Deskripsi:
    Auxiliary switch can be mounted on the side 1 NO+1 NC screw terminal for circuit breaker 3RV2
    atribut:
    • Rated Current (A): 10
  4. SIEMENS Switch Auxiliary (Saklar)
    Mulai

    Rp109.900

    SIEMENS Switch Auxiliary (Saklar)
    Deskripsi:
    Auxiliary switch, lateral size S00, S0 for circuit breakers 1 NO + 1 NC
  5. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  6. OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)
    Mulai

    Rp529.900

    OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)
    Deskripsi:
    In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC. Also released M12 connector type that saves labor and facilitates replacement work. Standardized Au clad contact with high contact reliability. Applicable to both general load and minute load.
  7. HONEYWELL MICRO SWITCH Cable Pull Switch
    Mulai

    Rp13.999.900

    HONEYWELL MICRO SWITCH Cable Pull Switch
    atribut:
    • UNSPSC: 39121505
    • Cable Connection Location: Left or Right
    • Case Material: Zinc Die Cast
    • Depth (inch): 2.57
    • For use with: Microswitch CPS Accessories
    • IP Rating: 67
    • Length (inch): 10.62
    • Maximum Cable Span (ft): 250
    • Mounting Style: Single End
    • NEMA Rating: 1; 12; 13; 4
    • Reset: Rotary Knob
    • Switch Function: Maintained
    • Switching Ability: Single Cable
    • Thermal Amperage (A): 10
    • Width (inch): 3.9
    • Wiring Entry (inch): 1/2 (NPT)
  8. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  9. TELEMECANIQUE SENSORS Limit Switch XCKM Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    TELEMECANIQUE SENSORS Limit Switch XCKM Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  10. DV Selector Switch LA16 Series
    Mulai

    Rp48.900

    DV Selector Switch LA16 Series
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Color: Black
  11. CIC Selector Switch 1 Pole 3 Switch
    Mulai

    Rp20.900

    CIC Selector Switch 1 Pole 3 Switch
    Deskripsi:
    - Saklar yang dapat difungsikan sebagai NO/NC, - Dimensi pada panel lebih ringkas dan tahan lama.
    atribut:
    • Contact: 1NO+1NC
  12. OMRON Safety Door Switch D4BS
    Mulai

    Rp1.399.900

    OMRON Safety Door Switch D4BS
    Deskripsi:
    When the protective door of a machine tool, etc. is opened, the contact is opened directly by the dedicated operation key and the control circuit is cut off. Acquired EN standards for CE marking compliance. Obtained UL and CSA certification. The direct opening mechanism (NC contacts only) the contact of the switch when the protective cover door opening. EN standard direct opening operation certification is indicated by a mark on the switch. Dedicated operation keys prevent incorrect operations and fake operations. Wide temperature range from -40 to 80°C. The protection structure of the switch box is IP67 certified (EN60947-5-1)
    atribut:
    • Ambient Relative Humidity (RH): 95 or less
    • Protection Class: IP67(EN60947-5-1)
    • Rated Sealed Thermal Current: 20(EN60947-5-1)
    • Allowable Operating Speed (mm/s): 0.1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A Resistance load)
    • Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
    • Mechanical Durability: 1,000,000 times or more
    • Mounting Side: (Head) 4 orientations available (front view at shipping)
    • Operating Ambient Temperature (°C): -40 to +80 (no icing)
    • Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
    • Pollution Degree (Environment to Use): 3(EN60947-5-1)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
    • Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
    • Shock Resistance (m/s2): 1000 or more
    • Shock Resistance Malfunction (m/s²): 300 or more
  13. ABB Push Button Emergency Stop Switch (Saklar Tekan)
    Mulai

    Rp389.900

    ABB Push Button Emergency Stop Switch (Saklar Tekan)
    Deskripsi:
    Modular Emergency Stop - Twist Release - Mushroom 40Mm - Red - Non-Illuminated - - No Contact Block
  14. EUCHNER Cable Pull Switch
    Mulai

    Rp12.999.900

    EUCHNER Cable Pull Switch
    atribut:
    • UNSPSC: 39121505
    • AC Contact Rating (A): 10 @240V AC
    • Cable Connection Location: Left or Right
    • Case Material: Die Cast Alloy
    • Contact Form: 2NC/2NO
    • Depth (inch): 1.77
    • IP Rating: 67
    • Indicator: None
    • Length (inch): 8.8
    • Maximum Cable Span (ft): 246
    • Mounting Style: Single End
    • NEMA Rating: 6
    • Operating Force (lbs): 67
    • Reset: Rotary Knob
    • Standards: CSA Certified; UL Listed
    • Switch Function: Maintained
    • Switching Ability: Single Cable
    • Thermal Amperage (A): 10
    • Width (inch): 1.67
  15. APPLETON ELECTRIC Cable Pull Switch
    Mulai

    Rp62.999.900

    APPLETON ELECTRIC Cable Pull Switch
    atribut:
    • UNSPSC: 39121505
    • AC Contact Rating (A): 15 @120/240/480/600V AC
    • Cable Connection Location: Left and Right
    • Case Material: Cast Aluminium
    • Contact Form: 1NC-DB/1NO
    • DC Contact Rating (A): 0.4 @ 230 V DC; 0.8 @ 115V DC
    • Depth (inch): 7.7
    • For use with: Conveyor Control Switch
    • Indicator: Flag Arm
    • Length (inch): 16.7
    • Maximum Cable Span (ft): 200
    • Mounting Style: Double End
    • NEMA Rating: 12; 3; 4; 4X
    • Operating Force (lbs): 15
    • Reset: Actuator
    • Standards: UL 1203; UL 508; UL 698
    • Switch Function: Maintained
    • Switching Ability: Dual Cable
    • Thermal Amperage (A): 15
    • Width (inch): 11
    • Wiring Entry: Two 1 in Conduit Openings
  16. OMRON Cable Pull Switch
    Mulai

    Rp9.999.900

    OMRON Cable Pull Switch
    atribut:
    • UNSPSC: 39121505
    • AC Contact Rating (A): 3 @240V AC; 6 @120V AC
    • Cable Connection Location: Left or Right
    • Case Material: Die Cast Alloy
    • Contact Form: 2NC/1NO
    • DC Contact Rating (A): 0.5
    • Depth (inch): 3.39
    • For use with: 44506-0700; 44506-4700; 44506-4710; 44506-4720; 44506-4721; 44506-4730; 44506-4731; 44506-4760; 44506-4770; 44506-4771; 44506-4780; Mfr. No. 44506-0720
    • IP Rating: 67
    • Indicator: Tension
    • Length (inch): 8.74
    • Maximum Cable Span (ft): 246
    • Min. Current (mA): 5
    • Mounting Style: Single End
    • NEMA Rating: 6
    • Operating Force (lbs): 28
    • Reset: Push Button
    • Standards: CE Marked; UL and cUL Listed
    • Switch Function: Maintained
    • Switching Ability: Single Cable
    • Thermal Amperage (A): 6
    • Width (inch): 3.78
    • Wiring Entry (inch): 1/2 (NPT)
Daftar Harga Switch No Nc Terbaru October 2026
LARKIN Plastic Head Selector Switch Push ButtonRp25.900
NKK SWITCHES Push Button Switch (Saklar Tombol)Rp109.900
HONEYWELL MICRO SWITCH Limit Switch Body and ContactRp6.399.900
SIEMENS Kontak BantuRp129.900
SIEMENS Switch Auxiliary (Saklar)Rp109.900
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp929.900
OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)Rp529.900
HONEYWELL MICRO SWITCH Cable Pull SwitchRp13.999.900
DAYTON Push Button Control Station (Saklar Tekan)Rp519.900
NKK SWITCHES Toggle SwitchRp99.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)